Motion
02-170775
Pressure Control Valve - Pilot Actuation, Reversible Action, 114 lpm Max Flow, Screw-in Cartridge
MI ITEM #03943413
MFR #02-170775
Price$211.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - Pilot Actuation, Reversible Action, 114 lpm Max Flow, Screw-in Cartridge
MI ITEM #03943413
MFR #02-170775

Mfr description
PRV11-12-S-0-50 PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.91/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Length
    5.53 in
  • Overall Width
    1.25 in
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Adjustment Type
    Screw
  • Cavity
    C-12-3
  • Factory Set Pressure
    185 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Reducing Valve
  • Housing Material
    Steel
  • Leakage
    189 cc/min
  • Manufacturer Catalog Number
    02-170775
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    350 bar
  • Minimum Working Pressure
    20 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    81–95 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)