Motion
TB2842
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #03943491
MFR #TB2842
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #03943491
MFR #TB2842

Mfr description
TB2842
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Inside Diameter  
    1.7500 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    2.6250 in
  • Overall Thickness
    0.1250 in

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    Mil-B-5687C
  • UPC_NO
    781711135518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)