Motion
T50B12 F 1

TSUBAKI (UST)
T50B12 F 1

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.0000 in Bore , 12 Teeth, Non-Hardened Teeth
MI ITEM #03943497
MFR #T50B12 F 1
Price$177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T50B12 F 1

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.0000 in Bore , 12 Teeth, Non-Hardened Teeth
MI ITEM #03943497
MFR #T50B12 F 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    2.0150 in
  • Hub Diameter
    1.6880 in
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter  
    1.1250 in
  • Outside Diameter  
    2.7100 in
  • Pitch Diameter
    2.4150 in
  • Tooth Width
    0.3320 in
  • Weight
    1.84 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367686
  • Number Of Teeth  
    12
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039367686

Overview

Mfr description
T50B12 SB 5/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought