Motion
UCSHE205
Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03943502
MFR #UCSHE205
Price$114.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03943502
MFR #UCSHE205

Mfr description
UCSHE205 25MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.04/each

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    36 mm
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    50.80 mm
  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Bore Length
    34 mm
  • Housing Dimensions
    80 x 36 x 70 mm
  • Housing Width
    1.4173 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in, 25 mm
  • Length
    3.1500 in, 80 mm
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    70 mm
  • Overall Length
    80 mm
  • Overall Width
    37.7 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Tap Thread Size
    M10
  • Thread Depth
    0.4920 in | 12.50 mm
  • Thread Size
    M10
  • Weight
    1.4 lbs
  • Width
    1.4170 in, 36 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | AISI 52100 Steel | Tapped Base Pillow Block | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC205
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCSHE200
  • Compatible Frame Type
    Tapped Base Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    50.79 mm
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE05
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCSHE205
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC205
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCSHE200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Set Screw Locking Tapped Base Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250341535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)