Overview
Mfr description
WE10 X 2 HUB
Specifications
- SeriesWE
- Coupling Size Code10
- Hub TypeFlanged Shaft Hub
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter
- Hub Outside Diameter
- Hub MaterialSteel
- Coupling Outside Diameter6.4800 in
- Length Through Bore
- Max Rpm7500 rpm
- Torque Capacity1450 in
- Horsepower @ 100 RPM2.3 hp
- Keyway Size1/2 in x 1/4 in
- Manufacturer Catalog NumberWE10H2
- Manufacturer Upc Number698672153805
- MaterialLow Carbon Steel
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data