Specifications
Details
- Country of OriginUS
- Material047943
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- Sealing TypeSingle-Lip Contact
- Type Of BearingSpherical Roller
- UPC_NO782475929849
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)