Motion
174298.00
DC Adjustable Speed Drive - 12/24 V dc Output, DC SCR Control, Chassis Rated
Mi Item #03943581
MFR #174298.00
Price$1,715.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Adjustable Speed Drive - 12/24 V dc Output, DC SCR Control, Chassis Rated
Mi Item #03943581
MFR #174298.00

Mfr description
174298.00,HP,,RPM,,CHASSIS
  • SCR Chassis mount DC drive
  • Includes speed potentiometer
  • Reversing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,715.65/each

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Continuous Current
    120 A
  • Drive Output Voltage
    12/24 V dc
  • Enclosure Rating
    Chassis
  • Function Of Controller
    Low Voltage Four Quadrant
  • Manufacturer Product Page
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)