Motion
BVH0500S2211
Ball Valve - 6000 psi Max, 1/2 in Port, Stainless Steel Body
MI ITEM #03943757
MFR #BVH0500S2211
Your Price$224.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 1/2 in Port, Stainless Steel Body
MI ITEM #03943757
MFR #BVH0500S2211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.83/each(List $281.04)

Overview

Mfr description
BVH0500S2211 1/2 BALL VALVE

Specifications

  • Body Material
    Stainless Steel
  • Connection Type
    SAE ORB
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Port Size
    1/2 in
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text