Motion
2-0456
Universal Joint - Round, Inside, 1.64 in, 1.063 in, Bearing Cap
MI ITEM #03943788
MFR #2-0456
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - Round, Inside, 1.64 in, 1.063 in, Bearing Cap
MI ITEM #03943788
MFR #2-0456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-0456 UNIVERSAL JOINT

Specifications

  • Component Type
    Bearing Cap
  • Cap Type
    Round
  • Lock Up Type
    Inside
  • Lock-Up Size
    1.64 in
  • Cap Size
    1.063 in
  • U Joint Type Designation
    Spicer 1210WJ
  • Cross Material
    Steel
  • Application
    4 Wheel Drive Truck
  • Manufacturer Upc Number
    085311269919
  • Weight
    0.93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought