Overview
Mfr description
D4NL-2DFA-B4 SFTY.INTRLOCK SW.
- Selectable operation key insertion direction and adjustable mounting ensure installation flexibility
- Built-in switches with multiple-contact construction are available
- Key holding force of 1,300 N minimum
- Can be used for either standard loads or micro loads
- Lineup includes models with a conduit outlet of M20
- IP67 degree of protection
- Variety of metallic heads available
- Indicator: 10 to 115V AC/DC (orange LED indicator)
- Manufacturer: Omron
Specifications
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data