Motion
GAM10
Global Air King Triple Connect 3-Clip, Plated Ste
Mi Item #03944241
MFR #GAM10
Price$15.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Global Air King Triple Connect 3-Clip, Plated Ste
Mi Item #03944241
MFR #GAM10

Mfr description
GAM10 Y-FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.94/each

Specifications

Details

  • Body Material
    Steel
  • Material
    Plated Steel
  • Maximum Working Pressure
    150 psi
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)