Motion
C 4010 TN9

SKF
C 4010 TN9

Toroidal Roller Bearing - 50 mm Bore, 80 mm OD, 30 mm Width, Straight Bore, Open, C0
Mi Item #03944251
MFR #C 4010 TN9
Price$1,059.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 4010 TN9

Toroidal Roller Bearing - 50 mm Bore, 80 mm OD, 30 mm Width, Straight Bore, Open, C0
Mi Item #03944251
MFR #C 4010 TN9

Mfr description
C 4010 TN9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.69/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter
    80 mm
  • Overall Width
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    1.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Holes
    No Holes
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571410517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)