Motion
L0232-425
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 2 NLGI Grade, 250 cm³
Mi Item #03944279
MFR #L0232-425
Price$263.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 2 NLGI Grade, 250 cm³
Mi Item #03944279
MFR #L0232-425

Mfr description
P0232-425 FGL-2 COMPLETE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.23/each

Specifications

Dimensions

  • Container Size
    250 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Composition
    Aluminum Complex
  • Dropping Point
    +515 °F
  • Food Grade
    Food Grade
  • Temperature Range
    +10 to +400 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)