Motion
9005B

MAKITA
9005B

Angle Grinder - 115 V, Corded, 10000 rpm, 9 A, 5 in Max Disc Size
Mi Item #03944424
MFR #9005B
Price$334.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
9005B

Angle Grinder - 115 V, Corded, 10000 rpm, 9 A, 5 in Max Disc Size
Mi Item #03944424
MFR #9005B

Mfr description
9005B 5" 9 AMP ANGLE GRINDER
  • Lightweight (6.6 lbs) for high production work with less fatigue
  • Lock-on button for continuous operation
  • Side handle can be installed on either side of the tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.06/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Overall Length
    14 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    6.6 lb

Details

  • Amperage
    9 A
  • Handle Style
    Right Angle
  • Includes
    Wheel Guard
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    10000 rpm
  • Power Source
    Corded
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)