Motion
36-GC5401-01 IDL*45TRGH ST UEQ R/G

REXNORD INC
36-GC5401-01 IDL*45TRGH ST UEQ R/G

10510680 / 36-GC5401-01 IDL 45TRGH ST UEQ R/G
MI ITEM #03944487
MFR #36-GC5401-01 IDL*45TRGH ST UEQ R/G
Price$1,801.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC5401-01 IDL*45TRGH ST UEQ R/G

10510680 / 36-GC5401-01 IDL 45TRGH ST UEQ R/G
MI ITEM #03944487
MFR #36-GC5401-01 IDL*45TRGH ST UEQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,801.94/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    34-1/4 in
  • Overall Width
    47 in
  • Roll Diameter  
    5 in
  • Roller Length
    21 (Center) in, 9 (Both Side) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210722975

Overview

Mfr description
36-GC5401-01 IDL 45TRGH STL UEQ R/G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought