Motion
907303
Tooth Clutch - 39 to 60 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Flange Mount
Mi Item #03944685
MFR #907303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tooth Clutch - 39 to 60 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Flange Mount
Mi Item #03944685
MFR #907303

Mfr description
907303 5H70-1 1-1/2" BORE, PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    39 to 60 mm
  • Drive Inertia
    514.98 kg-cm²
  • Port Size
    1/4 BSPT
  • Weight
    41.00 lbs

Details

  • Additional Details
    Metric, Air Engaged, Straight Bore, Flange Mount, Tooth Clutch. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake. This unit comes unassembled for hub machining.
  • Air Chamber Volume
    28.366 cm³
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.237
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    2000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    475 N-m
  • Model
    5H70
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    214
  • Ratings
    CE and RoHS
  • Shaft Inertia
    147.60 kg/cm²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)