Motion
39836
Bib Apron - Cotton Material, Blue Color, 28 in Wide, 36 in Long, Welding
Mi Item #03944687
MFR #39836
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Cotton Material, Blue Color, 28 in Wide, 36 in Long, Welding
Mi Item #03944687
MFR #39836

Mfr description
39836 36" DENIM APRON
  • 2 front pockets
  • 27 inches wide x 36 inches long
  • 100% blue denim fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    28 in

Details

  • Additional Details
    Includes Neck & Side Straps
  • Color
    Blue
  • Features
    100% blue denim fabric, 2 front pockets, 27 inches wide x 36 inches long, Protects from a wide array of dry non-hazardous particles, Waist straps and neck strap
  • Garment Type
    Bib Apron
  • Garment Use
    Welding
  • Material
    Cotton
  • Number Of Pockets
    2
  • UPC_NO
    45143398362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)