Motion
39136
Bib Apron - Cotton Material, Green Color, 24 in Wide, 36 in Long, Welding
Mi Item #03944688
MFR #39136
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Cotton Material, Green Color, 24 in Wide, 36 in Long, Welding
Mi Item #03944688
MFR #39136

Mfr description
39136 F/R GREEN COTTON WELDNG BIB APRON
  • 9 ounce green finish cotton fabric
  • Apron measures 24 x 36 inches
  • Anodized button snap closures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Length
    36 in
  • Material Weight
    9 oz
  • Width
    24 in

Details

  • Additional Details
    Shoulder & Waist Adjustable Straps
  • Color
    Green
  • Features
    9 ounce green finish cotton fabric, Anodized button snap closures, Apron measures 24 x 36 inches, Formerly known as Memphis Glove, Launderable: Maintains limited flammability up to 50 home washings or 25 commercial washings up to 165 °, Soft, lightweight and comfortable
  • Garment Type
    Bib Apron
  • Garment Use
    Welding
  • Material
    Cotton
  • Number Of Pockets
    3 Strings included,1 string - 30.0000 in, 2 strings+RC:RC[7] - 26.0000 in long;6 mil blue vinyl apron;Measures 35 Width x 45 Inch Length;Sewn edges;Formerly known as River City Garments
  • Product Line
    F/R Apparel
  • UPC_NO
    45143391363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)