Motion
39030L
Jacket - Cotton Material, Green Color, Snaps Front Closure
Mi Item #03944692
MFR #39030L
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Cotton Material, Green Color, Snaps Front Closure
Mi Item #03944692
MFR #39030L

Mfr description
39030L F/R GREEN COTTON 30" JACKET
  • Made of 100% cotton limited flammability fabric
  • 30" length with anodized snaps and a large inside pocket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Chest Size
    51 in
  • Length
    30 in
  • Material Weight
    9 oz/yd²

Details

  • Additional Details
    Double Locked Stitched Seam
  • Applications
    Welding
  • Approval Listing Regulations
    ASTM D6413, NFPA-701
  • Closure Type
    Anodized Snap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Description
    Green Cotton Welding Jacket
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Resistant/Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    No Hood
  • Material
    Cotton
  • Number Of Pockets
    1
  • Pattern
    None
  • Product Line
    F/R Apparel
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    MCR Safety Welding Gear
  • Shirt Style
    Snap Front
  • Style
    Welding Jacket
  • UPC_NO
    45143390328
  • Wrist Closure
    Anodized Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)