Motion
39114
39114
MI ITEM #03944698
MFR #39114
List Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39114
MI ITEM #03944698
MFR #39114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.24/each for your price

Overview

Mfr description
39114 F/R GREEN COTTON WELDING BIB 14"

Specifications

  • Garment Style
    Detachable Bib
  • Garment Use
    Welding
  • Material
    Cotton
  • Flame Resistant
    Flame Resistant Garment
  • Color
    Green
  • Size
    Universal
  • Product Line
    F/R Apparel
  • Length
    14 in
  • Material Weight
    9 oz/yd²
  • Additional Details
    Snap Front
  • UPC_NO
    45143391141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text