Motion
39120
39120
MI ITEM #03944699
MFR #39120
Your Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39120
MI ITEM #03944699
MFR #39120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.17/each(List $10.56)

Overview

Mfr description
39120 F/R GREEN COTTON WELDING BIB 20"
  • USA treated cotton fabric
  • Anodized button snap closures
  • Launderable: Maintains limited flammability up to 50 home washings or 25 commercial washings up to 165°F
  • Meets all requirements of NFPA-701 and ASTM-D6413 specifications
  • Capes, with open back design, allows increased ventilation while protecting front of body, arms and shoulders

Specifications

  • Garment Style
    Detachable Bib
  • Garment Use
    Welding
  • Material
    Cotton
  • Flame Resistant
    Flame Resistant Garment
  • Color
    Green
  • Size
    Universal
  • Product Line
    F/R Apparel
  • Length
    20 in
  • Material Weight
    9 oz/yd²
  • Additional Details
    Snap Front
  • UPC_NO
    45143391202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text