Motion
39142
Bib Apron - Cotton Material, Green Color, 24 in Wide, 42 in Long, Welding
MI ITEM #03944700
MFR #39142
Your Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Cotton Material, Green Color, 24 in Wide, 42 in Long, Welding
MI ITEM #03944700
MFR #39142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.99/each(List $21.84)

Overview

Mfr description
39142 F/R GREEN COTTON WELDNG BIB APRON

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Welding
  • Length
    42 in
  • Width
    24 in
  • Material
    Cotton
  • Color
    Green
  • Number Of Pockets
    0
  • Material Weight
    9 oz
  • Product Line
    F/R Apparel
  • UPC_NO
    45143391424
  • Additional Details
    Shoulder & Waist Adjustable Straps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text