Overview
Mfr description
39100XXX FIRE RESISTENT GREEN COTTON
Specifications
- Garment StyleCape Sleeves
- Garment UseWelding
- MaterialCotton
- Flame ResistantFlame Resistant Garment
- ColorGreen
- Size3X-Large
- Product LineF/R Apparel
- Material Weight9 oz/yd²
- Additional DetailsSnap Front
- UPC_NO45143391066
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data