Motion
39100M
39100M
Mi Item #03944703
MFR #39100M
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39100M
Mi Item #03944703
MFR #39100M

Mfr description
39100M F/R GREEN COTTON CAPE SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Material Weight
    9 oz/yd²
  • Size
    Medium

Details

  • Additional Details
    Snap Front
  • Color
    Green
  • Flame Resistant
    Flame Resistant Garment
  • Garment Style
    Cape Sleeves
  • Garment Use
    Welding
  • Material
    Cotton
  • Product Line
    F/R Apparel
  • UPC_NO
    45143391028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)