Specifications
Dimensions
- Material Weight9 oz/yd²
- SizeX-Large
Details
- Additional DetailsSnap Front
- ColorGreen
- Flame ResistantFlame Resistant Garment
- Garment StyleCape Sleeves
- Garment UseWelding
- MaterialCotton
- Product LineF/R Apparel
- UPC_NO45143391042
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)