Overview
Mfr description
39100S F/R GREEN COTTON CAPE SLEEVE
- 100% cotton fabric
- Anodized button snap closures
- Provides ventilation while protecting front body arms and shoulders
- Manufacturer: River City (MCR Safety)
Specifications
- UPC_NO45143391011
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data