Motion
39030XXX

MCR SAFETY
39030XXX

Jacket - Cotton Material, 3 XL Size, Green Color, Snaps Front Closure
Mi Item #03944707
MFR #39030XXX
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
39030XXX

Jacket - Cotton Material, 3 XL Size, Green Color, Snaps Front Closure
Mi Item #03944707
MFR #39030XXX

Mfr description
39030XXX F/R GREEN COTTON 30" JACKET
  • Made of 100% cotton limited flammability fabric
  • 30" length with anodized snaps and a large inside pocket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Chest Size
    56 in
  • Length
    30 in
  • Material Weight
    9 oz/yd²
  • Size
    3

Details

  • Additional Details
    Double Locked Stitched Seam
  • Applications
    Welding
  • Approval Listing Regulations
    ASTM D6413, NFPA-701
  • Closure Type
    Snap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Description
    Green Cotton Welding Jacket
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant/Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    No Hood
  • Material
    Cotton
  • Number Of Pockets
    1
  • Pattern
    None
  • Product Line
    F/R Apparel
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    MCR Safety Welding Gear
  • Shirt Style
    Button Front
  • Storm Flap
    No
  • Style
    Welding Jacket
  • UPC_NO
    45143390359
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)