Motion
39030S
Memphis Jacket - Cotton Material, Green Color, Snaps Front Closure
Mi Item #03944710
MFR #39030S
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Memphis Jacket - Cotton Material, Green Color, Snaps Front Closure
Mi Item #03944710
MFR #39030S

Mfr description
39030S F/R GREEN COTTON 30" JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • Chest Size
    47 in
  • Length
    30 in
  • Material Weight
    9 oz/yd²

Details

  • Additional Details
    Double-Locked Stitched Seam
  • Applications
    Welding
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Snap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Description
    Green Cotton Welding Jacket
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Resistant/Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    No Hood
  • Material
    Cotton
  • Number Of Pockets
    1
  • Pattern
    None
  • Product Line
    Memphis Welding
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    MCR Safety Welding Gear
  • Shirt Style
    Snap Front
  • Style
    Welding Jacket
  • UPC_NO
    45143390304
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)