Motion
39045XL

MCR SAFETY
39045XL

Memphis Jacket - Cotton Material, X-Large Size, Green Color, Snaps Front Closure
Mi Item #03944714
MFR #39045XL
Price$48.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
39045XL

Memphis Jacket - Cotton Material, X-Large Size, Green Color, Snaps Front Closure
Mi Item #03944714
MFR #39045XL

Mfr description
39045XL F/R GREEN COTTON 45" JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.61/each

Specifications

Dimensions

  • Length
    42 in
  • Material Weight
    9 oz/yd²
  • Size
    X-Large

Details

  • Additional Details
    Double-Locked Stitched Seam
  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant/Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Cotton
  • Number Of Pockets
    1
  • Pattern
    None
  • Product Line
    Memphis Welding
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    045143394548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)