Motion
39423
Welding Sleeve - Cotton Material, 23 in Long, Green Color
MI ITEM #03944716
MFR #39423
Price$12.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Sleeve - Cotton Material, 23 in Long, Green Color
MI ITEM #03944716
MFR #39423

Mfr description
39423 F/R GREEN COTTON 23" SLEEVE
  • 9 ounce green cotton;23 inch sleeves with elastic wrist and upper arm;Cool comfortable and launderable;Economical welding protection;Limited flammability;Sateen Finish;Formerly known as Memphis Glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.95/pr

Specifications

Dimensions

  • Length
    23 in
  • Size
    Universal
  • Width
    2-1/2 in

Details

  • Additional Details
    Limited Flammability
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Green
  • Garment Type
    Welding
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton
  • Product Type
    Protective Sleeves
  • Series
    MCR Safety Welding
  • Type
    Protective Sleeve
  • UPC_NO
    45143394234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)