Motion
38130MW

MCR SAFETY
38130MW

Bib Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 30 in Long, Welding
Mi Item #03944719
MFR #38130MW
Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38130MW

Bib Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 30 in Long, Welding
Mi Item #03944719
MFR #38130MW

Mfr description
38130MW MPHS WELDING LEATHER 24X30 BIB
  • Heavy weight leather welding apron
  • Premium A grade split cow leather
  • Two front D-rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.35/each

Specifications

Dimensions

  • Length
    30 in
  • Width
    24 in

Details

  • Additional Details
    Large Front Chest Pocket
  • Color
    Gray
  • Features
    Adjustable shoulder and waist straps, Formerly known as Memphis Glove, Heavy weight leather welding apron, Measures 24 inches wide x 30 inches long, Premium A grade split cow leather, Sewn with DuPont Kevlar, Two front D-rings
  • Garment Type
    Bib Apron
  • Garment Use
    Welding
  • Material
    Cowhide Leather
  • Number Of Pockets
    1
  • Product Line
    Memphis Welding
  • UPC_NO
    45143381234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)