Motion
38236MW

MCR SAFETY
38236MW

Split Leg Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 36 in Long, Welding
Mi Item #03944721
MFR #38236MW
Price$64.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38236MW

Split Leg Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 36 in Long, Welding
Mi Item #03944721
MFR #38236MW

Mfr description
38236MW MPHS WLDING LTHR SPLIT LEG 36"
  • Premium A grade leather welding apron
  • Split leg front
  • Measures 24 inches wide x 36 inches long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.89/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    24 in

Details

  • Additional Details
    Large Front Chest Pocket
  • Color
    Gray
  • Features
    Adjustable shoulder, waist and leg straps, Crossed back straps for comfort, Formerly known as Memphis Glove, Measures 24 inches wide x 36 inches long, Premium A grade leather welding apron, Riveted in all major stress points, Select gray side split cow leather, Sewn with DuPont Kevlar, Split leg front
  • Garment Type
    Split Leg Apron
  • Garment Use
    Welding
  • Material
    Cowhide Leather
  • Number Of Pockets
    1
  • Product Line
    Memphis Welding
  • UPC_NO
    45143381265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)