Motion
38114MW

MCR SAFETY
38114MW

Waist Apron - Cowhide Leather Material, Gray Color, 35.0000 in Wide, 14 in Long, Welding
Mi Item #03944722
MFR #38114MW
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38114MW

Waist Apron - Cowhide Leather Material, Gray Color, 35.0000 in Wide, 14 in Long, Welding
Mi Item #03944722
MFR #38114MW

Mfr description
38114MW MPHS WELDING LEATHER 14" BIB
  • Leather bib only
  • Premium A grade split side leather
  • 14 inches in length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Length
    14 in
  • Width
    35.0000 in

Details

  • Additional Details
    Snap-On Bib
  • Color
    Gray
  • Features
    14 inches in length, Formerly known as Memphis Glove, Leather bib only, Premium A grade split side leather, Sewn with DuPont Kevlar
  • Garment Type
    Waist Apron
  • Garment Use
    Welding
  • Material
    Cowhide Leather
  • Number Of Pockets
    0
  • Product Line
    Memphis Welding
  • UPC_NO
    45143381210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)