Motion
38120MW

MCR SAFETY
38120MW

Waist Apron - Cowhide Leather Material, Gray Color, 20 in Long, Welding
MI ITEM #03944723
MFR #38120MW
Your Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38120MW

Waist Apron - Cowhide Leather Material, Gray Color, 20 in Long, Welding
MI ITEM #03944723
MFR #38120MW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.67/each(List $30.68)

Overview

Mfr description
38120 RED RAM LEATHER WELDING BIB 20"

Specifications

  • Garment Type
    Waist Apron
  • Garment Use
    Welding
  • Length
    20 in
  • Material
    Cowhide Leather
  • Color
    Gray
  • Number Of Pockets
    0
  • Product Line
    Memphis Welding
  • UPC_NO
    45143381227
  • Additional Details
    Snap-On Bib

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought