Overview
Mfr description
38100MWXXXL MPHS WELDING LEATHER WELDING
Specifications
- Garment StyleCape Sleeves
- Garment UseWelding
- MaterialLeather
- Flame ResistantNot a Flame Resistant Garment
- ColorBrown
- Size3X-Large
- Product LineRed Ram
- Additional DetailsSnap Front
- UPC_NO45143380060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data