Specifications
Dimensions
- Size2X-Large
Details
- Additional DetailsSnap Front
- ColorGray
- Flame ResistantNot a Flame Resistant Garment
- Garment StyleCape Sleeves
- Garment UseWelding
- MaterialLeather
- Product LineMemphis Welding
- UPC_NO45143380053
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)