Motion
38030MWM

MCR SAFETY
38030MWM

Memphis Jacket - Leather Material, Medium Size, Gray Color, Snaps Front Closure
MI ITEM #03944736
MFR #38030MWM
Your Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38030MWM

Memphis Jacket - Leather Material, Medium Size, Gray Color, Snaps Front Closure
MI ITEM #03944736
MFR #38030MWM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.05/each(List $153.02)

Overview

Mfr description
38030MWM MPHS WELDING LEATHER 30" JACKET

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Welding
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    Medium
  • Color
    Gray
  • Material
    Leather
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    3
  • Product Line
    Memphis Welding
  • Pattern
    None
  • Chest Size
    50 in
  • Length
    30 in
  • Additional Details
    Double-Locked Stitched Seam
  • UPC_NO
    45143383023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought