Motion
38030MWL

MCR SAFETY
38030MWL

Memphis Jacket - Leather Material, Gray Color, Snaps Front Closure
Mi Item #03944738
MFR #38030MWL
Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38030MWL

Memphis Jacket - Leather Material, Gray Color, Snaps Front Closure
Mi Item #03944738
MFR #38030MWL

Mfr description
38030MWL MPHS WELDING LEATHER 30" JACKET
  • Gray select side split cow leather welding jacket
  • 30" length with anodized snaps, a large inside pocket and a soapstone pocket on the left sleeve
  • Adjustable snaps on wrists and waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.05/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    30 in

Details

  • Additional Details
    Double-Locked Stitched Seam
  • Applications
    Welding
  • Closure Type
    Hook And Loop
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Gray
  • Description
    Leather Welding Jacket
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    No Hood
  • Material
    Leather
  • Number Of Pockets
    3
  • Pattern
    None
  • Product Line
    Memphis Welding
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    MCR Safety Welding Gear
  • Style
    Welding Jacket
  • UPC_NO
    45143383030
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)