Motion
38525MW

MCR SAFETY
38525MW

Tool Holder - Holder, Leather Material, Gray Color
MI ITEM #03944739
MFR #38525MW
Your Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38525MW

Tool Holder - Holder, Leather Material, Gray Color
MI ITEM #03944739
MFR #38525MW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.04/each(List $15.00)

Overview

Mfr description
38525MW MPHS WELDING LEATHER ROD HOLDER
  • Heavy side-split cow leather offers outstanding protection from heat, sparks, slag and cuts
  • Reinforced bottom and spring clip
  • Riveted at all major stress points
  • Double lock stitched
  • With Memphis Welding logo

Specifications

  • Storage Type
    Holder
  • Material
    Leather
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Number Of Exterior Pockets
    1
  • For Use With
    Welding Rod
  • Color
    Gray
  • Strap
    No Carrying Strap
  • UPC_NO
    45143381524
  • Features & Benefits
    • Heavy side-split cow leather offers outstanding protection from heat, sparks, slag and cuts • Reinforced bottom and spring clip • Riveted at all major stress points • Double lock stitched • With Memphis Welding logo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text