Motion
38505MW

MCR SAFETY
38505MW

Memphis Disposable Shoe Cover - Universal Size, Gray Color, Leather Material
MI ITEM #03944740
MFR #38505MW
Price$26.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38505MW

Memphis Disposable Shoe Cover - Universal Size, Gray Color, Leather Material
MI ITEM #03944740
MFR #38505MW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.13/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Gray
  • Footwear Type
    Shoe Cover
  • Material
    Leather
  • Product Line
    Memphis
  • UPC_NO
    45143381517

Overview

Mfr description
38505MW MPHS WELDING LEATHER SHOE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought