Motion
38423MW

MCR SAFETY
38423MW

Welding Sleeve - Cowhide Leather Material, 23 in Long, Gray Color
Mi Item #03944742
MFR #38423MW
Price$58.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38423MW

Welding Sleeve - Cowhide Leather Material, 23 in Long, Gray Color
Mi Item #03944742
MFR #38423MW

Mfr description
38423MW MPHS WLD LTHR 23" WELDING SLV W/
  • Premium A grade split side leather;Heavy weight leather welding sleeve;Adjustable neck straps;Double lock stitched;Sewn with DuPont Kevlar;Each sleeve measure 23 inches long;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.40/pr

Specifications

Dimensions

  • Length
    23 in

Details

  • Additional Details
    Double-Locked Stitched Seam
  • Closure Type
    Snaps at Wrist
  • Color
    Gray
  • Garment Type
    Welding
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cowhide Leather
  • Product Line
    Memphis Welding
  • Product Type
    Protective Sleeves
  • Series
    MCR Safety Welding
  • Type
    Protective Sleeve
  • UPC_NO
    45143381432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)