Motion
38318
Waist Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 18 in Long, Welding
MI ITEM #03944744
MFR #38318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waist Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 18 in Long, Welding
MI ITEM #03944744
MFR #38318

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38318 RED RAM LEATHER WELDING WAIST

Specifications

  • Garment Type
    Waist Apron
  • Garment Use
    Welding
  • Length
    18 in
  • Width
    24 in
  • Material
    Cowhide Leather
  • Color
    Gray
  • Number Of Pockets
    0
  • Product Line
    Memphis Welding
  • Additional Details
    Kevlar Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought