Motion
38324MW

MCR SAFETY
38324MW

Waist Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 24 in Long, Welding
Mi Item #03944745
MFR #38324MW
Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38324MW

Waist Apron - Cowhide Leather Material, Gray Color, 24 in Wide, 24 in Long, Welding
Mi Item #03944745
MFR #38324MW

Mfr description
38324MW MPHS WELDING LEATHER 24" WAIST
  • Heavy weight leather welding apron
  • Measures 24 inches wide x 24 inches long
  • Double lock stitched for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.13/each

Specifications

Dimensions

  • Length
    24 in
  • Width
    24 in

Details

  • Additional Details
    Kevlar Thread
  • Color
    Gray
  • Features
    Adjustable waist straps, Double lock stitched for durability, Formerly known as Memphis Glove, Heavy weight leather welding apron, Measures 24 inches wide x 24 inches long, Select gray split cow leather, Sewn with DuPont Kevlar thread
  • Garment Type
    Waist Apron
  • Garment Use
    Welding
  • Material
    Cowhide Leather
  • Number Of Pockets
    0
  • Product Line
    Memphis Welding
  • UPC_NO
    45143381326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)