Motion
SAR1-60

NTN
SAR1-60

Spherical Plain Bearing - 60 mm Bore, 90 mm OD, 44 mm Inner Ring Width, Open
MI ITEM #03944839
MFR #SAR1-60
Your Price$348.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR1-60

Spherical Plain Bearing - 60 mm Bore, 90 mm OD, 44 mm Inner Ring Width, Open
MI ITEM #03944839
MFR #SAR1-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$348.10/each(List $400.31)

Overview

Mfr description
SAR1-60 BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    36 mm
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    178000 N
  • Operating Temperature Range
    -58 to +212 °F
  • UPC_NO
    4547359179835
  • Weight
    2.07 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought