Motion
CL010
Checklite Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #03944864
MFR #CL010
Price$1.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checklite Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #03944864
MFR #CL010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.35/pr

Specifications

Dimensions

  • Size
    Small
  • Weight
    0.50 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337.1, CAN/CSAZ94.3, CE EN166, MIL-PRF-31013
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Checklite
  • Product Line
    Checklite
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868760103
  • UV Protection
    Provides UV Protection

Overview

Mfr description
CL010 CHECKLITE UNCOATED CLEAR LENS
  • Exclusive Duramass® scratch-resistant lens coating
  • Flexible spatula temple design for a comfortable fit during long use
  • Strong, lightweight polycarbonate lens
  • Near total seal of eye orbit assures the highest level of protection
  • Filters 99% of UV radiation
  • Exclusive Duramass® anti-fog lens coating available
  • Meets or exceeds ANSI Z87.1 safety standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought