Motion
K3H15
Klondike Magnifying Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size, 1.5 Diopter Lens
MI ITEM #03944865
MFR #K3H15
Price$10.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Magnifying Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size, 1.5 Diopter Lens
MI ITEM #03944865
MFR #K3H15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.91/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, CE EN 166
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Klondike
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Magnifying Glasses
  • UPC_NO
    766868473157
  • UV Protection
    Provides UV Protection

Overview

Mfr description
K3H15 K3H MAGNIFIER - 1.5 CLEAR LENS
  • Exclusive Duramass® scratch-resistant coating
  • Soft, secure TPR nose pads
  • Adjustable spatula temples for locked-in-place fit
  • Bifocal magnifier lenses
  • Five position ratchet spatula temples
  • Filters 99.9% of UV radiation
  • Meets or exceeds ANSI Z87+ and European CE (EN166) safety standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought