Specifications
Dimensions
- SizeUniversal
- Weight0.90 lbs
Details
- Additional DetailsNosebridge Material: Polycarbonate;VLT%: 90;ISO 12312-1 Blue Light: 14%;Inner Packaging: Dozen White Box;Secondary Temple Color: Black
- Adjustable TemplesNo
- ANSI RatingZ87+
- Approval Listing RegulationsANSI Z87+
- Comfort FeaturesLightweight Frame, Non-slip soft temple material
- DescriptionBearKat BK1 Series Bifocal Readers Safety Glasses 1.5 Diopter, Clear Lens
- Diopter Lens1.5
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame ColorClear
- Frame Color FamilyClear
- Frame StyleFrameless
- Frame Temple ColorTransparent
- Frame Temple MaterialPolycarbonate
- Frame TypeRimless
- Lens CoatingAnti-Fog
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Lens ShadeClear
- Lens StyleSingle
- LogoBearKat
- Manufacturer Stock NumberBKH15
- Metal FrameNo
- Noisepiece TypeUniversal Nose Bridge
- Product LineBearKat
- SeriesBearKat (BK1)
- Specialty FeaturesSide Shields
- Standards MetANSI, CAN, CSA Z94.3, ISEA Z87.1-2025
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorTransparent
- Temple StyleHybrid
- TypeMagnifying Glasses
- UPC_NO766868481152
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)