Specifications
Dimensions
- SizeUniversal
- Weight25 g, 0.882 oz
Details
- Additional DetailsPrimary Temple Color: Clear;CAN;CSA Z94.3: Yes;VLT%: 90;ISO 12312-1 Blue Light: 14%;Inner Packaging: Dozen White Box;Secondary Temple Color: Black;Nosebridge Material: Polycarbonate;Temple Type: Hybrid
- Adjustable TemplesNo
- ANSI RatingZ87+
- Approval Listing RegulationsANSI Z87+
- Comfort FeaturesFlexible temples, Non-slip soft temple material, Non-slip temple sleeves, Soft Non-Slip Temple Material
- DescriptionBearKat BK1 Series Bifocal Readers Safety Glasses 2.0 Diopter, Clear Lens
- Diopter Lens2
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame ColorClear
- Frame Color FamilyClear
- Frame StyleFrameless
- Frame Temple ColorTransparent
- Frame Temple MaterialPolycarbonate
- Frame TypeRimless
- Lens CoatingAnti-Fog
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Lens ShadeClear
- Lens StyleSingle
- LogoBearKat
- Manufacturer Stock NumberBKH20
- Metal FrameNo
- Noisepiece TypeIntegrated
- Product LineBearKat
- SeriesBearKat (BK1)
- Specialty FeaturesSide Shields
- Standards MetANSI Z87.1, AS/NZS 1337.1, CE EN166, CSA Z94.3
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorTransparent
- Temple StyleHybrid
- TypeMagnifying Glasses
- UPC_NO766868481206
- UV ProtectionProvides UV Protection
Overview
Mfr description
BKH20 BEARKAT MAGNIFIER - 2.0 CLEAR LENS
- Single wraparound lens design
- Flexible temple design
- Available in various diopters strengths
- Non-slip soft temple material
- Filters 99% of UV radiation
- Lens color: Clear
- Meets or exceeds ANSI Z87+ safety standards
- Exclusive Duramass® scratch-resistant coating