Motion
BKH20G
BearKat Magnifying Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #03944880
MFR #BKH20G
Price$7.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BearKat Magnifying Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #03944880
MFR #BKH20G

Mfr description
BKH20G BEARKAT MAGNIFIER - 2.0 GRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.32/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Additional Details
    Temple Type: Hybrid;Nosebridge Material: Polycarbonate;Secondary Temple Color: Black;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Lightweight Frame, Non Slip Temples
  • Description
    BearKat BK1 Series Bifocal Readers Safety Glasses 2.0 Diopter, Gray Lens
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single
  • Logo
    BearKat
  • Manufacturer Stock Number
    BKH20G
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    BearKat
  • Series
    BearKat (BK1)
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI Z87.1, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Temple Style
    Hybrid
  • Type
    Magnifying Glasses
  • UPC_NO
    766868482203
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)