Motion
BKH15G
BearKat Magnifying Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
Mi Item #03944904
MFR #BKH15G
Price$7.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BearKat Magnifying Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
Mi Item #03944904
MFR #BKH15G

Mfr description
BKH15G BEARKAT MAGNIFIER - 1.5 GRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.32/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.10 lbs

Details

  • Additional Details
    Primary Temple Color: Gray;CAN;CSA Z94.3: Yes;VLT%: 13;ISO 12312-1 Blue Light: 89%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Hybrid Temple, Non-Slip Grips, Soft Non-Slip Temple Material
  • Description
    BearKat BK1 Series Bifocal Readers Safety Glasses 1.5 Diopter, Gray Lens
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single
  • Logo
    BearKat
  • Manufacturer Stock Number
    BKH15G
  • Metal Frame
    No
  • Noisepiece Type
    Universal Nose Bridge
  • Product Line
    BearKat
  • Series
    BearKat (BK1)
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI, AS, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2025, NZS 1337.1
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Temple Style
    Hybrid
  • Type
    Magnifying Glasses
  • UPC_NO
    766868482159
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)